
Ahlat AHT-2303 Handmade Area Rug
Mfr # AHT2303-576
Zoro # G010345297
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Cream
Style
Area Rug
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2303-576
Zoro #
G010345297
UPC #
889292497442
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Light Blue, Cream
Style
Area Rug
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.88 lb
Primary Color
Light Silver
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Description
Introduce a touch of elegance to your living space with the Ahlat hand made rug. Originating from the skilled weavers of India, this stunning piece harmoniously combines cotton and wool, delivering a unique charm that complements any decor. Being hand-woven, each rug tells its own tale and adds an individualistic appeal to your room. The Ahlat rug features a no pile construction that is easy to maintain and clean, enhancing its functionality. For best results and extended lifespan, we recommend the use of a rug pad. This strikingly beautiful rug is not just an accessory; it's a masterpiece that turns any space into an inviting abode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.