Ahlat AHT-2304 Handmade Area Rug

  • Mfr # AHT2304-268

  • Zoro # G110345517


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Cream
Shape
Runner
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT2304-268
Zoro #
G110345517
UPC #
889292497497
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Blue, Cream
Shape
Runner
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
9 lb
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Pale Slate
High/Low Texture
No
Style
Area Rug
Printed Design
No
Backing
No Backing

Description

This Ahlat area rug is the perfect combination of style and comfort. The hand-woven construction from India offers a unique texture that will add character to any room. The wool and cotton blend ensures durability, so you can enjoy this rug for years to come. With no pile, this area rug also provides a flat surface that is ideal for high-traffic areas or furniture placement. This stunning piece can be used with a rug pad not included for added cushioning. Bring a timeless style into your home with this Ahlat area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.