
Ahlat AHT-2304 Handmade Area Rug
Mfr # AHT2304-69
Zoro # G810346647
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Cream
Style
Area Rug
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2304-69
Zoro #
G810346647
UPC #
889292497527
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Light Blue, Cream
Style
Area Rug
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
24.3 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Pale Slate
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Description
This Ahlat area rug is the perfect combination of style and comfort. The hand-woven construction from India offers a unique texture that will add character to any room. The wool and cotton blend ensures durability, so you can enjoy this rug for years to come. With no pile, this area rug also provides a flat surface that is ideal for high-traffic areas or furniture placement. This stunning piece can be used with a rug pad not included for added cushioning. Bring a timeless style into your home with this Ahlat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.