
Aisha AIS-2300 Machine Crafted Area Rug
Mfr # AIS2300-67RD
Zoro # G910348411
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIS2300-67RD
Zoro #
G910348411
UPC #
889292252324
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.3 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
21.96 lb
Features
Machine Crafted
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Durable/Performance Rated
No
Primary Color
Ash
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
Yes
Sub Style
Mid-Century
Outdoor Safe
No
Backing
No Backing
Description
The Aisha area rug is a perfect fit for any mid-century modern living space. Crafted from a blend of viscose and polyester, this machine woven rug adds texture and style to any room. Its medium pile makes it great for high traffic areas, and its Turkish construction ensures long lasting quality. And with its easy to clean care instructions, you'll never have to worry about spills or messes. With the Aisha area rug, your home decor will always look fresh and inviting!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.