
Aisha AIS-2300 Machine Crafted Area Rug
Mfr # AIS2300-710RD
Zoro # G610348445
product price: $1,045.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIS2300-710RD
Zoro #
G610348445
UPC #
192201231427
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.3 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Weight
31.62 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Construction
Machine Woven
High/Low Texture
Yes
Sub Style
Mid-Century
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Primary Color
Ash
Printed Design
No
Description
The Aisha area rug is a perfect fit for any mid-century modern living space. Crafted from a blend of viscose and polyester, this machine woven rug adds texture and style to any room. Its medium pile makes it great for high traffic areas, and its Turkish construction ensures long lasting quality. And with its easy to clean care instructions, you'll never have to worry about spills or messes. With the Aisha area rug, your home decor will always look fresh and inviting!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.