Aisha AIS-2315 Machine Crafted Area Rug

  • Mfr # AIS2315-93123

  • Zoro # G210334411


product price: $817.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Charcoal, Light Gray, Lavender, Mustard, Gray, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIS2315-93123
Zoro #
G210334411
UPC #
192201235647
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.37 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray, Lavender, Mustard, Gray, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
55.58 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Silver
Printed Design
No
Sub Style
Minimalist
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing the Aisha Collection: a harmonious blend of minimalist modern style and practicality. This exceptional area rug, hailing from Turkey, is machine-woven from durable polyester, resulting in a medium pile that effortlessly withstands high traffic areas. To prolong its elegant aesthetics, it's recommended to use this rug with a pad underneath. For maintenance, simply spot clean with mild detergent. Elevate your home decor with this unique mix of simplicity and functionality today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.