Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisha AIS-2318 Machine Crafted Area Rug

  • Mfr # AIS2318-2777

  • Zoro # G110334511


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Off-White, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.37 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIS2318-2777
Zoro #
G110334511
UPC #
192201271614
Country of Origin
Turkey

Dimensions

Pile Height
0.37 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Charcoal, Gray, Off-White, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
10.1 lb
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Style
Traditional
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Light Silver
Construction
Machine Woven

Description

Introducing the Aisha area rug, the perfect way to add a touch of sophistication and style to your living space. This beautiful, machine woven rug is made from polyester and expertly crafted in Turkey for superior quality. Its medium pile makes it ideal for high traffic areas, while its updated traditional style adds an elegant flair to any home. The vibrant colors will bring life and texture into your home d?cor, while the soft fibers are sure to provide lasting comfort. To ensure long-lasting use, we recommend using with a rug pad and spot cleaning with mild detergent as needed. Add classic elegance to your home with this timeless piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.