Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisha AIS-2319 Machine Crafted Area Rug

  • Mfr # AIS2319-1215

  • Zoro # G410334648


product price: $1,348.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIS2319-1215
Zoro #
G410334648
UPC #
192201271683
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.37 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.39 in

Details

Color
Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
91.57 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Primary Color
Slate
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No

Description

This Aisha area rug is the perfect addition to any traditional-style home. Made of luxurious polyester, this medium pile rug features a high/low texture and lustrous sheen that will bring elegance to your decor. It's machine woven construction makes it durable enough to withstand high traffic areas, while its Turkish design adds a touch of sophistication. To ensure maximum longevity, we recommend using a rug pad with this product. Professional rug cleaning is recommended for care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.