Zoro Homepage

Aisha AIS-2319 Machine Crafted Area Rug

  • Mfr # AIS2319-710RD

  • Zoro # G110334559


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Charcoal, Off-White
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.37 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIS2319-710RD
Zoro #
G110334559
UPC #
192201271768
Country of Origin
Turkey

Dimensions

Pile Height
0.37 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.39 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Gray, Charcoal, Off-White
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
31.62 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Style
Traditional
Construction
Machine Woven
Sub Style
Updated Traditional
Backing
No Backing
Primary Color
Slate

Description

This Aisha area rug is the perfect addition to any traditional-style home. Made of luxurious polyester, this medium pile rug features a high/low texture and lustrous sheen that will bring elegance to your decor. It's machine woven construction makes it durable enough to withstand high traffic areas, while its Turkish design adds a touch of sophistication. To ensure maximum longevity, we recommend using a rug pad with this product. Professional rug cleaning is recommended for care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.