Alamo ALO-2302 Machine Crafted Area Rug

  • Mfr # ALO2302-71010

  • Zoro # G910334087


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Gray, Off-White, Charcoal, Tan, Dusty Pink, Plum
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALO2302-71010
Zoro #
G910334087
UPC #
889292472562
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Gray, Off-White, Charcoal, Tan, Dusty Pink, Plum
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
23.64 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Primary Color
Light Grey
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing

Description

This Alamo area rug is perfect for adding a modern touch to any room. Crafted with a blend of Polypropylene and Polyester, this medium pile rug features machine woven construction from Turkey for superior durability and is designed for high traffic areas. Recommended use with a rug pad not included adds extra cushioning and stability to your floor space. Add an instant update to your home decor today with this Alamo area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.