
Alanya ALY-2300 Machine Washable Area Rug
Mfr # ALY2300-537
Zoro # G810335924
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Color
Brown, Denim, Dark Blue, Sage, Light Olive
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2300-537
Zoro #
G810335924
UPC #
889292237307
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.04 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Brown, Denim, Dark Blue, Sage, Light Olive
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Weight
10.27 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Updated Traditional
Backing
No Backing
Primary Color
Pale Slate
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
Yes
Description
Step into the world of updated traditional style with our Alanya area rug, meticulously machine woven in Turkey for an intricate and timeless design. This rug is made from a durable blend of polyester and chenille-polyester, making it perfect for high traffic areas in your home while ensuring it stands the test of time. Despite its no pile construction, this rug offers a warm and inviting touch to any room. To ensure longevity, we recommend using it with a rug pad. When it comes to cleaning, simply machine wash on a cold delicate cycle and line dry. Our Alanya area rug promises to bring an element of sophistication and charm to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.