
Alanya ALY-2301 Machine Washable Area Rug
Mfr # ALY2301-81012
Zoro # G110335907
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Blush, Ice Blue, Sage, Dark Blue, Cream
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2301-81012
Zoro #
G110335907
UPC #
889292237383
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Rust, Blush, Ice Blue, Sage, Dark Blue, Cream
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Primary Color
Blue
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Description
Bring an updated traditional style to your home with the Alanya Area Rug. Woven in Turkey from a chenille-polyester and polyester blend, this machine-made rug is designed to withstand high traffic areas without compromising on style. The no pile design allows you to easily keep it clean; simply machine wash cold on delicate cycle and line dry for easy maintenance. For added comfort, use with a rug pad not included. This stunning area rug is sure to bring sophistication and elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.