Alanya ALY-2303 Machine Washable Area Rug

  • Mfr # ALY2303-2773

  • Zoro # G810335863


product price: $53.75
/ea

Key Features

Color
Cream, Light Blue, Rust, Peach, Grass Green, Yellow
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALY2303-2773
Zoro #
G810335863
UPC #
889292237444
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Cream, Light Blue, Rust, Peach, Grass Green, Yellow
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.3 lb
Outdoor Safe
No
Primary Color
Red
Has Fringe
No
Machine Washable
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Style
Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing

Description

Introduce a timeless look to your home with this Alanya area rug! Traditional style meets modern construction in this classic piece. This machine-woven rug is made from Chenille-Polyester and Polyester, creating a durable material that can withstand high traffic while still remaining soft to the touch. Imported from Turkey, the Alanya area rug is sure to bring sophistication and elegance to any room in your home. For best results, we recommend using a rug pad underneath for extra cushioning and stability. To clean, simply vacuum or spot clean with mild detergent - do not bleach!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.