
Alanya ALY-2303 Machine Washable Area Rug
Mfr # ALY2303-81012
Zoro # G610335780
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Blue, Rust, Peach, Grass Green, Yellow
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2303-81012
Zoro #
G610335780
UPC #
889292237482
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Cream, Light Blue, Rust, Peach, Grass Green, Yellow
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
Yes
Printed Design
Yes
Primary Color
Red
Outdoor Safe
No
Description
Introduce a timeless look to your home with this Alanya area rug! Traditional style meets modern construction in this classic piece. This machine-woven rug is made from Chenille-Polyester and Polyester, creating a durable material that can withstand high traffic while still remaining soft to the touch. Imported from Turkey, the Alanya area rug is sure to bring sophistication and elegance to any room in your home. For best results, we recommend using a rug pad underneath for extra cushioning and stability. To clean, simply vacuum or spot clean with mild detergent - do not bleach!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.