
Alanya ALY-2304 Machine Washable Area Rug
Mfr # ALY2304-81012
Zoro # G010335687
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Red, Denim, Grass Green, Peach, Dark Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALY2304-81012
Zoro #
G010335687
UPC #
889292237536
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Rust, Red, Denim, Grass Green, Peach, Dark Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
29.7 lb
Features
Machine Washable
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Primary Color
Gray
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Description
The Alanya Area Rug is the perfect addition to your living space. This beautiful and durable rug is made of chenille-polyester and polyester, making it ideal for high traffic areas. With its updated traditional style, this rug will bring a touch of class and sophistication to any room. The machine woven construction ensures that this rug will last for years to come. Plus, it's easy to care for - simply machine wash on delicate cycle and line dry! Add a touch of luxury with the Alanya Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.