Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alanya ALY-2305 Machine Washable Area Rug

  • Mfr # ALY2305-2773

  • Zoro # G710335734


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Color
Brown, Rust, Denim, Dark Blue, Sage, Light Olive
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALY2305-2773
Zoro #
G710335734
UPC #
889292237543
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Brown, Rust, Denim, Dark Blue, Sage, Light Olive
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Weight
5.3 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
Yes
Sub Style
Updated Traditional
Style
Traditional
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Primary Color
Brown
Durable/Performance Rated
No
Has Fringe
No

Description

Introducing the Alanya area rug, a modern take on traditional style. This updated classic is crafted with an intricate blend of Polyester and Chenille-Polyester, creating a durable and unique look for your home. The machine woven construction ensures this product is suitable for any high traffic area in your house. For easy care instructions, simply machine wash cold on delicate cycle and line dry. No rug pad necessary but recommended for extra stability and comfort. Bring the timeless beauty of the Alanya into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.