
Alanya ALY-2305 Machine Washable Area Rug
Mfr # ALY2305-7696
Zoro # G510335798
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Rust, Denim, Dark Blue, Sage, Light Olive
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2305-7696
Zoro #
G510335798
UPC #
889292237574
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 9 ft 6 in
Pile Height
0.04 in
Length (In.)
114.17 in
Width (In.)
90.55 in
Thickness
0.16 in
Details
Color
Brown, Rust, Denim, Dark Blue, Sage, Light Olive
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
20.1 lb
Backing
No Backing
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Sub Style
Updated Traditional
Primary Color
Brown
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Alanya area rug, a modern take on traditional style. This updated classic is crafted with an intricate blend of Polyester and Chenille-Polyester, creating a durable and unique look for your home. The machine woven construction ensures this product is suitable for any high traffic area in your house. For easy care instructions, simply machine wash cold on delicate cycle and line dry. No rug pad necessary but recommended for extra stability and comfort. Bring the timeless beauty of the Alanya into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.