Alanya ALY-2306 Machine Washable Area Rug

  • Mfr # ALY2306-2773

  • Zoro # G910335688


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Color
Denim, Coral, Light Olive, Sage
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALY2306-2773
Zoro #
G910335688
UPC #
889292237598
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Denim, Coral, Light Olive, Sage
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.3 lb
High/Low Texture
No
Construction
Machine Woven
Machine Washable
Yes
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
Yes
Style
Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Beige
Outdoor Safe
No

Description

Introducing the Alanya area rug: a perfect blend of modern and traditional styles. This updated traditional style rug is machine-woven in Turkey from polyester and chenille-polyester for maximum softness and durability. The no pile design makes it ideal for high traffic areas, while its low profile ensures that it won't snag on furniture or doors. For added comfort, be sure to use with an appropriate rug pad not included. It's easy to care for - simply machine wash cold on delicate cycle and line dry. Make a bold statement in any room with this unique and stylish rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.