
Alanya ALY-2306 Machine Washable Area Rug
Mfr # ALY2306-537
Zoro # G510335736
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Coral, Light Olive, Sage
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2306-537
Zoro #
G510335736
UPC #
889292237604
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.04 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Denim, Coral, Light Olive, Sage
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
10.27 lb
Machine Washable
Yes
Printed Design
Yes
Primary Color
Beige
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Description
Introducing the Alanya area rug: a perfect blend of modern and traditional styles. This updated traditional style rug is machine-woven in Turkey from polyester and chenille-polyester for maximum softness and durability. The no pile design makes it ideal for high traffic areas, while its low profile ensures that it won't snag on furniture or doors. For added comfort, be sure to use with an appropriate rug pad not included. It's easy to care for - simply machine wash cold on delicate cycle and line dry. Make a bold statement in any room with this unique and stylish rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.