Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alanya ALY-2307 Machine Washable Area Rug

  • Mfr # ALY2307-81012

  • Zoro # G110336119


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Rose, Dusty Coral, Dusty Pink, Light Blue, Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALY2307-81012
Zoro #
G110336119
UPC #
889292473293
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Rose, Dusty Coral, Dusty Pink, Light Blue, Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
29.7 lb
Features
Machine Washable
High/Low Texture
No
Machine Washable
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Printed Design
Yes
Primary Color
Pewter
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven

Description

Experience the blend of comfort and style with the Alanya area rug. This updated traditional rug, manufactured in Turkey, will surely be a statement piece in any room. Its Machine Woven construction from Polyester and Chenille-Polyester ensures it's built to withstand high traffic areas while maintaining its allure. The no-pile feature offers an easy-to-clean solution for those everyday spills and messes. To keep this rug at its best, we recommend using it with a rug pad and following our care instructions: machine wash cold on delicate cycle, do not bleach, and line dry. Transform your space with the Alanya area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.