
Alder ALD-2300 Machine Washable Area Rug
Mfr # ALD2300-639
Zoro # G410336918
product price: $430.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2300-639
Zoro #
G410336918
UPC #
889292468749
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.47 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.51 in
Details
Color
Cream, Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
19.89 lb
Includes
Care Label
Primary Color
Pearl
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
Description
Bring a worldly touch to any room with this Alder area rug. Boasting a stunning global design, this rug is the perfect way to add style and texture to your living space. The polyester construction and machine woven construction make it durable enough for high traffic areas of the home while still providing comfort underfoot. This medium pile rug has a soft feel and comes with care instructions for easy maintenance. Add an extra layer of protection by pairing this piece with a rug pad for added support and longevity. With its gorgeous design, you can instantly upgrade your space in no time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.