
Alder ALD-2302 Machine Washable Area Rug (Discontinued)
- Mfr # ALD2302-639
- Zoro # G010336820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2302-639
Zoro #
G010336820
UPC #
889292468862
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.47 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.51 in
Details
Color
Black, Charcoal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
19.89 lb
High/Low Texture
No
Backing
No Backing
Primary Color
Dark Grey
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Description
This eye-catching Alder area rug is the perfect addition to any room in need of a global style upgrade! This beautiful piece is made from polyester and features a medium pile that can withstand high traffic, making it an ideal choice for busy households. Crafted with machine woven construction in Turkey, this rug is sure to stand the test of time. To ensure your floors stay safe and sound, we recommend using this rug with a rug pad. For best results, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.