
Alder ALD-2304 Machine Washable Area Rug
Mfr # ALD2304-2345
Zoro # G310336872
product price: $65.00
/eaKey Features
Color
Ivory, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2304-2345
Zoro #
G310336872
UPC #
889292468961
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 3 ft 9 in
Pile Height
0.47 in
Length (In.)
45.28 in
Width (In.)
23.23 in
Thickness
0.51 in
Details
Color
Ivory, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.56 lb
Features
Machine Washable
Has Fringe
No
Primary Color
Pearl
Printed Design
No
Outdoor Safe
No
Machine Washable
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Description
The Alder area rug is a perfect addition to any modern space, creating an inviting atmosphere with its striking design. Made in Turkey and machine woven from polyester, this area rug is designed to withstand the hustle and bustle of high traffic areas. It features a medium pile that feels luxurious underfoot, enhancing your comfort in any room. To ensure it stays firmly in place, we recommend using it with a rug pad. Plus, maintenance is a breeze - simply machine wash on a cold normal cycle and line dry for optimal freshness! This Alder area rug blends function and style, providing an easy way to add a touch of modern sophistication to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.