
Alder ALD-2306 Machine Washable Area Rug
Mfr # ALD2306-2345
Zoro # G810337263
product price: $65.00
/eaKey Features
Color
Cream, Ivory
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2306-2345
Zoro #
G810337263
UPC #
889292469081
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 3 ft 9 in
Pile Height
0.47 in
Length (In.)
45.28 in
Width (In.)
23.23 in
Thickness
0.51 in
Details
Color
Cream, Ivory
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.56 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
Yes
Primary Color
Ash
Construction
Machine Woven
Has Fringe
No
Description
Step into the cozy charm of cottage-style living with our Alder Collection area rug. This piece, made in Turkey, brings an inviting warmth to any room with its medium pile design that's perfect for high-traffic areas. Its machine-woven construction is crafted from durable polyester, promising a long-lasting addition to your home decor. We recommend using this rug with a pad for added comfort and longevity. Plus, caring for this beautiful piece is easy - just machine wash it on a cold, normal cycle and line dry. Don't worry about stains or spills; our rug's got you covered!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.