
Alder ALD-2307 Machine Washable Area Rug
Mfr # ALD2307-4117
Zoro # G910337040
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Ivory
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2307-4117
Zoro #
G910337040
UPC #
889292469159
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft
Pile Height
0.47 in
Length (In.)
83.86 in
Width (In.)
60 in
Thickness
0.51 in
Details
Color
Cream, Ivory
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
12.23 lb
Outdoor Safe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Pearl
Printed Design
No
High/Low Texture
No
Has Fringe
No
Description
This Alder area rug is the perfect addition to your cottage style home. With a medium pile and machine woven construction, this polyester rug is made to last and can withstand high traffic areas. The Turkish craftsmanship ensures that you're getting quality and durability with every purchase. For extra protection, we recommend using a rug pad underneath your Alder area rug. Caring for your new rug is easy - just make sure not to bleach it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.