
Alder ALD-2307 Machine Washable Area Rug (Discontinued)
- Mfr # ALD2307-639
- Zoro # G110337093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2307-639
Zoro #
G110337093
UPC #
889292469166
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.47 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.51 in
Details
Color
Cream, Ivory
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
19.89 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
Backing
No Backing
High/Low Texture
No
Primary Color
Pearl
Construction
Machine Woven
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This Alder area rug is the perfect addition to your cottage style home. With a medium pile and machine woven construction, this polyester rug is made to last and can withstand high traffic areas. The Turkish craftsmanship ensures that you're getting quality and durability with every purchase. For extra protection, we recommend using a rug pad underneath your Alder area rug. Caring for your new rug is easy - just make sure not to bleach it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.