
Alder ALD-2309 Machine Washable Area Rug
Mfr # ALD2309-2345
Zoro # G310336995
product price: $65.00
/eaKey Features
Color
Taupe, Gray, Cream, Charcoal, Light Slate, Tan
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2309-2345
Zoro #
G310336995
UPC #
889292469265
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 3 ft 9 in
Pile Height
0.47 in
Length (In.)
45.28 in
Width (In.)
23.23 in
Thickness
0.51 in
Details
Color
Taupe, Gray, Cream, Charcoal, Light Slate, Tan
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
2.56 lb
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Sterling Grey
Durable/Performance Rated
No
Machine Washable
Yes
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Description
Introducing the Alder area rug, a stunning addition to any room in your home. Crafted with high-quality polyester and machine woven in Turkey, this rug is sure to make an eye-catching statement. Its Global style is perfect for bringing an exotic touch of elegance into your living space. The medium pile is soft and comfortable underfoot, while its durable construction ensures it can handle even the highest of traffic areas without a problem. Plus, you can easily care for it by machine washing cold on normal cycle - no need for harsh cleaning chemicals! With its unique design and reliable performance, the Alder area rug will be a beautiful addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.