
Alder ALD-2310 Machine Washable Area Rug
Mfr # ALD2310-7710
Zoro # G610336978
product price: $500.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Tan, Ivory, Cream, Light Slate, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2310-7710
Zoro #
G610336978
UPC #
889292469357
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 10 ft
Pile Height
0.47 in
Length (In.)
120.08 in
Width (In.)
91.34 in
Thickness
0.51 in
Details
Color
Taupe, Tan, Ivory, Cream, Light Slate, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
26.66 lb
Features
Machine Washable
Has Fringe
No
Backing
No Backing
Primary Color
Slate Grey Taupe
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
Yes
High/Low Texture
No
Description
Introducing the Alder area rug, a modern marvel hailing straight from Turkey. This machine-woven masterpiece boasts of a medium pile, making it the perfect choice for high traffic areas in your home or office. Constructed with durability in mind using top-grade polyester, it exudes an irresistible charm that's sure to leave an impression. For optimal use and longevity, we recommend pairing this rug with a rug pad. Worried about maintenance? Fear not! Just toss it in the washing machine on a cold normal cycle and line dry for easy care. Elevate your decor with Alder area rug - where style meets convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.