
Alder ALD-2311 Machine Washable Area Rug
Mfr # ALD2311-7710
Zoro # G710336779
product price: $500.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream, Light Slate, Ivory, Tan, Taupe
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2311-7710
Zoro #
G710336779
UPC #
889292469418
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 10 ft
Pile Height
0.47 in
Length (In.)
120.08 in
Width (In.)
91.34 in
Thickness
0.51 in
Details
Color
Gray, Cream, Light Slate, Ivory, Tan, Taupe
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
26.66 lb
Printed Design
No
Outdoor Safe
No
Primary Color
Light Grey
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Description
This modern Alder area rug is the perfect addition to any home. The Polyester material provides a luxurious feel that will last for years to come. With its medium pile and machine woven construction, this durable rug is designed to withstand high traffic areas while maintaining its vibrant colors and texture. Made in Turkey, this stylish piece of floor decor is best used with a rug pad not included for added stability and comfort. For easy care, do not bleach or dry clean the Alder area rug; spot cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.