
Alder ALD-2312 Machine Washable Area Rug
Mfr # ALD2312-81112
Zoro # G510337235
product price: $805.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Tan, Charcoal, Ivory, Cream, Taupe
Style
Modern
Material
Face: 100% Recycled Fabric
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2312-81112
Zoro #
G510337235
UPC #
889292536387
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
107.09 in
Thickness
0.51 in
Details
Color
Gray, Tan, Charcoal, Ivory, Cream, Taupe
Style
Modern
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
37.4 lb
Outdoor Safe
No
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Grey
Has Fringe
No
Printed Design
No
Description
Introducing the Alder area rug, a modern piece of art made from recycled fabric. Crafted in Turkey with the highest quality materials and machine woven for durability, this area rug is perfect for high traffic areas of your home. With its medium pile and special care instructions, this rug can easily be kept clean and beautiful for years to come. Use with a rug pad to ensure maximum comfort and safety in any room. Transform your space with this eco-friendly masterpiece that will be sure to impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.