
Alder ALD-2313 Machine Washable Area Rug
Mfr # ALD2313-2345
Zoro # G210337207
product price: $65.00
/eaKey Features
Color
Taupe, Ivory, Black
Style
Modern
Material
Face: 100% Recycled Fabric
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2313-2345
Zoro #
G210337207
UPC #
889292536400
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 3 ft 9 in
Pile Height
0.47 in
Length (In.)
45.28 in
Width (In.)
23.23 in
Thickness
0.51 in
Details
Color
Taupe, Ivory, Black
Style
Modern
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Weight
2.56 lb
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
Sustainable
Made with Recycled Materials
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Grey
Construction
Machine Woven
Description
Bring modern sophistication into your living space with the Alder area rug. This Turkey-manufactured rug is not only fashion-forward but also environmentally conscious, made of recycled fabric. Its machine woven construction ensures it can withstand high traffic areas, making it an excellent choice for entryways or family rooms. With a medium pile that feels plush underfoot, this rug also offers an ideal blend of comfort and durability. We recommend using this piece with a rug pad to prevent shifting and sliding. Plus, when it comes to cleaning, simply toss it in the washing machine on a cold normal cycle and line dry for easy upkeep!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.