
Alder ALD-2314 Machine Washable Area Rug
Mfr # ALD2314-2345
Zoro # G410337250
product price: $65.00
/eaKey Features
Color
Ivory, Taupe, Tan, Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Recycled Fabric
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2314-2345
Zoro #
G410337250
UPC #
889292536462
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 3 ft 9 in
Pile Height
0.47 in
Length (In.)
45.28 in
Width (In.)
23.23 in
Thickness
0.51 in
Details
Color
Ivory, Taupe, Tan, Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Weight
2.56 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sustainable
Made with Recycled Materials
Has Fringe
No
Printed Design
No
Primary Color
Light Silver
Description
This beautiful Alder area rug will add a modern, sophisticated touch to your home. Its machine-woven construction from recycled fabric makes this rug durable and long lasting. It features a medium pile for maximum comfort and is perfect for high traffic areas. Crafted in Turkey with the highest quality materials, this area rug requires minimal care - simply do not bleach. For best results, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.