
Alder ALD-2314 Machine Washable Area Rug
Mfr # ALD2314-7710
Zoro # G010344702
product price: $500.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Taupe, Tan, Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Recycled Fabric
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD2314-7710
Zoro #
G010344702
UPC #
889292536493
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 10 ft
Pile Height
0.47 in
Length (In.)
120.08 in
Width (In.)
91.34 in
Thickness
0.51 in
Details
Color
Ivory, Taupe, Tan, Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Weight
26.66 lb
Features
Machine Washable
High/Low Texture
No
Primary Color
Light Silver
Machine Washable
Yes
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Description
This beautiful Alder area rug will add a modern, sophisticated touch to your home. Its machine-woven construction from recycled fabric makes this rug durable and long lasting. It features a medium pile for maximum comfort and is perfect for high traffic areas. Crafted in Turkey with the highest quality materials, this area rug requires minimal care - simply do not bleach. For best results, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.