
Alex ALX-2300 Handmade Area Rug
Mfr # ALX2300-576
Zoro # G910335107
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Khaki, Ash, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2300-576
Zoro #
G910335107
UPC #
889292647373
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Khaki, Ash, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
17.25 lb
Features
Handmade
Includes
Care Label
Backing
Felt
Construction
Hand Woven
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Khaki
Has Fringe
Yes
Description
Add a touch of natural beauty to any space with the Alex area rug. This hand-woven jute rug features a fringe for added texture and dimension. Perfect for any room, this no-pile rug is sure to make a statement. Made in India, this area rug is sure to bring an international flair to your home decor. We recommend using a rug pad not included for extra cushioning and stability. For best results, have professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.