
Alex ALX-2303 Handmade Area Rug
Mfr # ALX2303-576
Zoro # G310335134
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Khaki, Ash, Slate Grey Taupe, Sage
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2303-576
Zoro #
G310335134
UPC #
889292647502
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Khaki, Ash, Slate Grey Taupe, Sage
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
17.25 lb
Includes
Care Label
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
Primary Color
Khaki
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Felt
Printed Design
No
Durable/Performance Rated
No
Description
This Alex area rug is the perfect addition to any living space. Handwoven from jute, this rug is durable and will last for years to come. Its no pile design makes it easy to clean and maintain, while its fringe adds a touch of sophistication. The Alex area rug was made in India and is recommended for use with a rug pad. For best results, professional rug cleaning is recommended for care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.