Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex ALX-2305 Handmade Area Rug

  • Mfr # ALX2305-268

  • Zoro # G010334970


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Khaki, Camel, Grey, Desert Tan, Eggplant, Taupe, Pearl, Nickel
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX2305-268
Zoro #
G010334970
UPC #
889292647625
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft

Details

Color
Khaki, Camel, Grey, Desert Tan, Eggplant, Taupe, Pearl, Nickel
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Features
Handmade
Weight
9.2 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Backing
Felt
High/Low Texture
No
Printed Design
No
Style
Area Rug
Primary Color
Khaki
Has Fringe
Yes

Description

Add a touch of natural beauty to any space with the Alex area rug. This hand-woven jute rug features a fringe for added texture and dimension. Perfect for any room, this no-pile rug is sure to make a statement. Made in India, this area rug is sure to bring an international flair to your home decor. We recommend using a rug pad not included for extra cushioning and stability. For best results, have professionally cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.