
Alex ALX-2305 Handmade Area Rug
Mfr # ALX2305-2745
Zoro # G610334950
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Khaki, Camel, Grey, Desert Tan, Eggplant, Taupe, Pearl, Nickel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2305-2745
Zoro #
G610334950
UPC #
889292647205
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.2 in
Details
Color
Khaki, Camel, Grey, Desert Tan, Eggplant, Taupe, Pearl, Nickel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
3.88 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Backing
Felt
Outdoor Safe
No
Printed Design
No
Primary Color
Khaki
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Add a touch of natural beauty to any space with the Alex area rug. This hand-woven jute rug features a fringe for added texture and dimension. Perfect for any room, this no-pile rug is sure to make a statement. Made in India, this area rug is sure to bring an international flair to your home decor. We recommend using a rug pad not included for extra cushioning and stability. For best results, have professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.