Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex ALX-2306 Handmade Area Rug

  • Mfr # ALX2306-268

  • Zoro # G210334756


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX2306-268
Zoro #
G210334756
UPC #
889292647229
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Includes
Care Label
Weight
9.2 lb
Features
Handmade
Has Fringe
Yes
Outdoor Safe
No
Style
Area Rug
Printed Design
No
Backing
Felt
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Primary Color
Camel

Description

Introducing the Alex Collection - a stunning selection of hand-woven rugs, straight from India, that are designed to effortlessly enhance any space. Made of durable jute, these rugs feature an attractive fringe detail for added charm. Our Alex rugs are designed with a no pile construction, ensuring easy maintenance and longevity. To ensure maximum performance and prevent slipping, we recommend use with a rug pad. When it comes to cleaning, simply spot clean with water. So why wait? Add some global flair to your home with our beautifully woven Alex collection rugs today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.