
Alex ALX-2306 Handmade Area Rug
Mfr # ALX2306-2745
Zoro # G710334751
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2306-2745
Zoro #
G710334751
UPC #
889292647649
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.2 in
Details
Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.88 lb
High/Low Texture
No
Backing
Felt
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Woven
Outdoor Safe
No
Primary Color
Camel
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Alex Collection - a stunning selection of hand-woven rugs, straight from India, that are designed to effortlessly enhance any space. Made of durable jute, these rugs feature an attractive fringe detail for added charm. Our Alex rugs are designed with a no pile construction, ensuring easy maintenance and longevity. To ensure maximum performance and prevent slipping, we recommend use with a rug pad. When it comes to cleaning, simply spot clean with water. So why wait? Add some global flair to your home with our beautifully woven Alex collection rugs today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.