Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex ALX-2308 Handmade Area Rug

  • Mfr # ALX2308-268

  • Zoro # G210336026


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, Khaki, Grey, Nickel, Eggplant, Natural
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX2308-268
Zoro #
G210336026
UPC #
889292647281
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft

Details

Color
Camel, Khaki, Grey, Nickel, Eggplant, Natural
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Includes
Care Label
Features
Handmade
Weight
9.2 lb
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
Style
Area Rug
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Primary Color
Camel
Construction
Hand Woven
Backing
Felt

Description

This Alex area rug is the perfect addition to any living space. Handwoven from jute, this rug is durable and will last for years to come. Its no pile design makes it easy to clean and maintain, while its fringe adds a touch of sophistication. The Alex area rug was made in India and is recommended for use with a rug pad. For best results, professional rug cleaning is recommended for care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.