
Alex ALX-2308 Handmade Area Rug
Mfr # ALX2308-576
Zoro # G010336080
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Khaki, Grey, Nickel, Eggplant, Natural
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2308-576
Zoro #
G010336080
UPC #
889292647700
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Camel, Khaki, Grey, Nickel, Eggplant, Natural
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
17.25 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Primary Color
Camel
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
Backing
Felt
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Alex area rug is the perfect addition to any living space. Handwoven from jute, this rug is durable and will last for years to come. Its no pile design makes it easy to clean and maintain, while its fringe adds a touch of sophistication. The Alex area rug was made in India and is recommended for use with a rug pad. For best results, professional rug cleaning is recommended for care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.