Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex ALX-2309 Handmade Area Rug

  • Mfr # ALX2309-268

  • Zoro # G710336137


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX2309-268
Zoro #
G710336137
UPC #
889292647298
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Features
Handmade
Includes
Care Label
Weight
9.2 lb
Has Fringe
Yes
High/Low Texture
No
Style
Area Rug
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Camel
Outdoor Safe
No
Construction
Hand Woven
Backing
Felt

Description

This Alex area rug is a stunning addition to any home. Hand woven in India with jute, this no-pile rug features a fringe for added style. Add a rug pad for extra cushioning and protection. Professional cleaning is recommended for optimal care of this durable area rug. Bring an elegant flair to your space with the Alex area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.