
Alex ALX-2309 Handmade Area Rug
Mfr # ALX2309-810
Zoro # G910336142
product price: $955.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2309-810
Zoro #
G910336142
UPC #
889292647762
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
36.8 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Printed Design
No
Has Fringe
Yes
Construction
Hand Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Felt
High/Low Texture
No
Primary Color
Camel
Description
This Alex area rug is a stunning addition to any home. Hand woven in India with jute, this no-pile rug features a fringe for added style. Add a rug pad for extra cushioning and protection. Professional cleaning is recommended for optimal care of this durable area rug. Bring an elegant flair to your space with the Alex area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.