
Alex ALX-2309 Handmade Area Rug
Mfr # ALX2309-912
Zoro # G710336083
product price: $1,485.00
/eaKey Features
Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2309-912
Zoro #
G710336083
UPC #
889292647779
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.2 in
Details
Color
Camel, Light Wood, Taupe, Nickel, Wheat, Eggplant
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
49.68 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Primary Color
Camel
High Traffic Compatible
Yes
Backing
Felt
Construction
Hand Woven
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Description
This Alex area rug is a stunning addition to any home. Hand woven in India with jute, this no-pile rug features a fringe for added style. Add a rug pad for extra cushioning and protection. Professional cleaning is recommended for optimal care of this durable area rug. Bring an elegant flair to your space with the Alex area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.