Zoro Homepage

Alfombra AFB-2301 Machine Washable Area Rug

  • Mfr # AFB2301-335

  • Zoro # G510335149


product price: $37.15
/ea

Key Features

Size
3 ft 3 in x 4 ft 11 in
Color
Light Beige
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB2301-335
Zoro #
G510335149
UPC #
889292434317
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.98 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
1.06 in

Details

Color
Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
5.01 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
Machine Washable
Yes
Backing
Rubber
High/Low Texture
No
Has Fringe
No
Primary Color
Light Silver
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No

Description

This Alfombra area rug is a modern design masterpiece. Its high pile construction is made from durable polyester and machine-woven in Turkey for superior quality. The unique texture and style of this area rug will add a touch of sophistication to any room in your home. With its machine washable care, you can easily keep it looking like new for years to come. To get the most out of this rug, be sure to use it with a rug pad for extra cushioning and comfort. Transform your space with this sophisticated Alfombra area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.