
Alfombra AFB-2304 Machine Washable Area Rug
Mfr # AFB2304-335
Zoro # G110334702
product price: $36.99
/eaKey Features
Color
Rose
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFB2304-335
Zoro #
G110334702
UPC #
889292434614
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.98 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
1.06 in
Details
Color
Rose
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
5.01 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Backing
Rubber
Machine Washable
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Khaki
Construction
Machine Woven
Description
Introducing the Alfombra area rug, a modern statement piece that adds a touch of sophistication to any room. Crafted from polyester and machine woven in Turkey, this rug features a high pile design that is both stylish and durable. Not only does it look great, but its unique texture makes it soft underfoot. For added protection we recommend using a rug pad with this product. When it comes time for cleaning, simply put it into your washing machine for easy maintenance. Transform your living space with the Alfombra area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.