
Alfresco ALF-9589 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9589-89RD
- Zoro # G610345291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9589-89RD
Zoro #
G610345291
UPC #
764262736809
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Dusty Sage, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Weight
21.97 lb
Includes
Care Label
Features
Outdoor Safe
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Gray
Sub Style
Country
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introduce a touch of Country Cottage charm to your space with our Alfresco area rug. Perfect for high-traffic areas, this machine-woven masterpiece hails from the heart of Egypt and is made of durable Olefin that promises to stand up against daily wear and tear. Its no-pile design allows for easy maintenance and outdoor use, bringing versatility to your decorating style. For optimum performance, we recommend using this rug with a rug pad. When it comes time for cleaning, simply hose it off with water and hang it out to dry - simplicity at its best! Add the Alfresco area rug to your home today and enjoy an effortless blend of comfort, convenience, and timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.