This item is Discontinued.

This item is Discontinued.
Alfresco ALF-9591 Outdoor Safe Area Rug (Discontinued)
Mfr #
ALF9591-23119
Zoro #
G110346705
UPC # 764262737158
Country of Origin Egypt
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALF9591-23119
Zoro #
G110346705
UPC #
764262737158
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 11 ft 10 in
Pile Height
0 in
Length (In.)
141.73 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Rust, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Runner
Includes
Care Label
Features
Outdoor Safe
Weight
7.92 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Country
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Primary Color
Red
Description
Introduce a touch of Country Cottage charm to your space with our Alfresco area rug. Perfect for high-traffic areas, this machine-woven masterpiece hails from the heart of Egypt and is made of durable Olefin that promises to stand up against daily wear and tear. Its no-pile design allows for easy maintenance and outdoor use, bringing versatility to your decorating style. For optimum performance, we recommend using this rug with a rug pad. When it comes time for cleaning, simply hose it off with water and hang it out to dry - simplicity at its best! Add the Alfresco area rug to your home today and enjoy an effortless blend of comfort, convenience, and timeless style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.