
Alfresco ALF-9592 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9592-23119
- Zoro # G110347573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9592-23119
Zoro #
G110347573
UPC #
764262737332
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 11 ft 10 in
Pile Height
0 in
Length (In.)
141.73 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Black, Beige, Brown, Rust
Style
Traditional
Material
Face: 100% Olefin
Shape
Runner
Features
Outdoor Safe
Includes
Care Label
Weight
7.92 lb
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Black
Backing
No Backing
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Description
This Alfresco area rug is the perfect addition to any outdoor space. Crafted in Egypt with Olefin, this area rug is durable and weather-resistant. The machine woven construction ensures a long-lasting product that can withstand high traffic areas and is safe to use outdoors. To ensure your safety, we recommend using a rug pad for added cushioning and stability. When it comes time for cleaning, simply hose off with water and hang to dry. With its traditional style and long-lasting construction, this Alfresco area rug will make an impactful statement in any outdoor living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.