
Alfresco ALF-9594 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9594-2346
- Zoro # G010347413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9594-2346
Zoro #
G010347413
UPC #
764262741506
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 4 ft 5 in
Pile Height
0 in
Length (In.)
53.15 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Dusty Sage, Beige, Black, Brown
Style
Traditional
Material
Face: 100% Olefin
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
2.97 lb
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Gray
Backing
No Backing
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Description
This Alfresco area rug is the perfect addition to any outdoor space. Crafted in Egypt with Olefin, this area rug is durable and weather-resistant. The machine woven construction ensures a long-lasting product that can withstand high traffic areas and is safe to use outdoors. To ensure your safety, we recommend using a rug pad for added cushioning and stability. When it comes time for cleaning, simply hose off with water and hang to dry. With its traditional style and long-lasting construction, this Alfresco area rug will make an impactful statement in any outdoor living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.